Zoro Homepage

6 in. x 5 ft. Beaded Metal Duct Pipe

  • Mfr # BDCP6X60

  • Zoro # G214502816


product price: $17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Gauge
30
Overall Width
6 in
Duct Dia.
6 in
Material
Galvanized Steel
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCP6X60
Zoro #
G214502816
UPC #
50206032916
Country of Origin
United States

Dimensions

Overall Width
6 in
Duct Dia.
6 in
Overall Length
6 in
Overall Height
60 in

Details

Gauge
30
Material
Galvanized Steel
Compliance
No Certifications or Listings

Description

GAF Master Flow Beaded Metal Pipe is available to help make your next HVAC project a success. Beaded pipe can be used as a main trunk line or branch line, as well as in return air situations. It maintains the most efficient characteristics for airflow and is common throughout the country. A simple snap lock design and sturdy galvanized steel construction on Master Flow beaded pipe creates a quick and secure installation that you can rely on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.