Zoro Homepage

60 sq. in. NFA Resin Square-Top Roof Louver Static Vent in Black

  • Mfr # RT65BL

  • Zoro # G814502773


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Louver Type
Exhaust
Min. Wall Opening (In.)
10 in
Louver Material
Resin
Outside Width (In.)
18.5 in
Louver Free Area
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT65BL
Zoro #
G814502773
UPC #
50206999509
Country of Origin
United States

Dimensions

Outside Width (In.)
18.5 in
Inside Height (In.)
4 in

Details

Louver Type
Exhaust
Min. Wall Opening (In.)
10 in
Louver Material
Resin
Item
Roof Louvers
Louver Free Area
60
Includes
Screen

Description

The GAF Master Flow Resin Square-Top Roof Vent is designed for attic ventilation. The fully enclosed hood deters rodent and insect infiltration and leaf and pine needle clogging. The resin square-top roof louver is an excellent choice against weather infiltration. Each vent offers a full 60 sq. in. of Net Free Ventilating Area NFA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.