Zoro Homepage

6000 CFM 30 in. Belt Drive Deluxe Whole House Fan with Shutter

  • Mfr # 30BWHFS

  • Zoro # G215575383


product price: $506.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Height
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30BWHFS
Zoro #
G215575383
UPC #
050206023846
Country of Origin
United States

Dimensions

Height
34.5 in

Description

The GAF Master Flow 6000 CFM 30 in. Belt-Drive Deluxe Whole House Fan is a smart energy saver for any home in a climate where air conditioning costs are a concern. It allows you to beat the heat by forcing hot air out of your home through the attic space while bringing in cooler outside air through your windows and doors. The 1/3 HP permanent split-capacitor motor provides ample power for home ventilation and ensures long-lasting use, while a flip of the 2-speed wall switch offers both high and low settings. Adding a GAF Master Flow 12-hour timer model WHT36, sold separately enables you to run your fan for a pre-set amount of time as needed. A minimum 1100 sq. ft. of attic space with a minimum of 1152 sq. in. of net free area attic exhaust is required for proper operation.


  • Powerfully moves air at a rate of up to 6000 CFM
  • 1/3 HP permanent split-capacitor motor helps move hot air out of your home
  • Belt drive motor design ensures reliable performance
  • 2-speed wall switch control for easy operation
  • Includes automatic ceiling shutter in white
  • Can be installed with no joist cutting
  • UL/UL Canada listed
  • UL/UL Canada listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.