Zoro Homepage

685 CFM Silver Solar Powered Gable Mount Solar Attic Fan

  • Mfr # PGSOLAR

  • Zoro # G814502766


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Type
Solar Attic Fan
Fits Duct Dia. (In.)
15
Housing Height (In.)
18.4 in
Housing Width (In.)
17.6 in
Housing Depth (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGSOLAR
Zoro #
G814502766
UPC #
050206028506
Country of Origin
United States

Dimensions

Fits Duct Dia. (In.)
15
Housing Height (In.)
18.4 in
Housing Width (In.)
17.6 in
Housing Depth (In.)
11 in

Details

Type
Solar Attic Fan
Housing Material
Galvanized Steel
CFM @ 0.200-In. SP
685
Mounting Location
Gable Mount

Description

This Master Flow Solar-Powered Gable Mount Attic Fan uses no electricity to cool your home. With an airflow up to 685 CFM, this fan is ideal for attics up to 800 sq. ft. The included solar panel is 15-W with a 10-ft. cable and tilt-face, so you can install it right in sunlight to power the fan.


  • No wiring required - uses no electricity
  • ETL listed
  • Solar powered, operates only in direct sunlight
  • No battery back-up - runs only when panel is in direct sunlight
  • Environmentally-friendly solar operation
  • Also available in roof mount version (PRSOLAR2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.