
7 in. Ductboard Starting Collar
Mfr # DSCF7
Zoro # G815575479
product price: $10.29
/eaSold in multiples of 8 for $82.32
Key Features
Width
9 in
Length
9 in
Depth
7.5 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSCF7
Zoro #
G815575479
UPC #
050206931745
Country of Origin
United States
Dimensions
Width
9 in
Length
9 in
Depth
7.5 in
Details
Material
Galvanized Steel
Description
The Master Flow 7 in. Starting Collar is suitable for most HVAC applications. It provides a transition from a flat surface like a plenum made from metal, ductboard or insulated to round pipe or insulated flexible duct. It can be used with ductboard, an internally lined or unlined plenum. This galvanized steel starting collar features extra-long tabs to fit most duct board thicknesses.
- Connects round pipe or insulated flexible duct to a flat surface to start a duct run
- Install with sheet metal screws (not included)
- Fits most HVAC types for universal application
- Can be used with an internally lined or unlined plenum
- Extra-long tabs to fit most ductboard thicknesses through 1-1/2 in. (or R-6 value)
- Seal seams with code-approved mastic, sealant or duct tape (sold separately)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.