Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in. to 6 in. Galvanized Steel Round Reducer/increaser

  • Mfr # R7X6

  • Zoro # G115575384


product price: $14.69
/ea
Sold in multiples of 12 for $176.28

Key Features

Width
7 in
Length
7 in
Material
Galvanized Steel
Depth
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7X6
Zoro #
G115575384
UPC #
050206925904
Country of Origin
United States

Dimensions

Width
7 in
Length
7 in
Depth
6.4 in

Details

Material
Galvanized Steel

Description

The Master Flow 7 in. x 6 in. Round Reducer is made of galvanized steel. It features hemmed collar edges for enhanced strength and a secure fit. The reducer is used to transition from a 7 in. pipe to a 6 in. pipe in an HVAC system. It is suitable for most HVAC applications.


  • 30-Gauge, galvanized steel construction for durability
  • Hemmed collar edges for an improved fit and increased strength
  • Connects 7 in. pipe to 6 in. pipe in duct run
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.