Zoro Homepage

7 in. to 9 in. Adjustable Versa Cap

  • Mfr # 7090-1

  • Zoro # G015575477


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Cap Height (In.)
5.875 in
Cap Width (In.)
11.625 in
Material
Aluminium
Overall Length
11.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7090-1
Zoro #
G015575477
UPC #
50206172209
Country of Origin
United States

Dimensions

Cap Height (In.)
5.875 in
Cap Width (In.)
11.625 in
Overall Length
11.625 in

Details

Material
Aluminium

Description

The GAF Master Flow 7 in. to 9 in. Adjustable Versa Cap is recommended to be used with flue, hot stack or B-vent installations. This cap is adjustable to fit pipes with a 7 in. to 9 in. diameter using an adjustable clamp design for easy installation. This product is made with all aluminum to resist rusting like sheet metal.


  • The GAF Master Flow 7 in. to 9 in. Adjustable Versa Cap is recommended to be used with flue, hot stack or B-vent installations. This cap is adjustable to fit pipes with a 7 in. to 9 in. diameter using an adjustable clamp design for easy installation. This product is made with all aluminum to resist rusting like sheet metal.
  • Made of heavy duty aluminum
  • Adjustable to fit pipes from 7 in. - 9 in. in diameter
  • Recommended for flue, hot stack or b-vent installations
  • UL listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.