Zoro Homepage

7 in. x 5 ft. Round Galvanized Vent Pipe

  • Mfr # CP7X60

  • Zoro # G715575524


product price: $25.99
/ea
Sold in multiples of 10 for $259.90

Key Features

Width
7 in
Length
60 in
Depth
7 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7X60
Zoro #
G715575524
UPC #
50206921203
Country of Origin
United States

Dimensions

Width
7 in
Length
60 in
Depth
7 in

Details

Material
Galvanized Steel

Description

Master Flow Metal Pipe is available in a variety of common lengths, diameters and gauges to help make your next HVAC project a success. Round pipe can be used as a main trunk line or branch line, as well as in return air situations. It maintains the most efficient characteristics for airflow and is common throughout the country. A simple snap lock design and sturdy galvanized steel construction on Master Flow pipe creates a quick and secure installation that you can rely on.


  • Easy-to-install snap lock design
  • Crimped end for a secure interlocking fit
  • Galvanized steel construction
  • Always seal seams with building code approved sealant or duct tape
  • Can be cut to needed length with tin snips
  • Always insulate ductwork for greater system efficiency and comfort
  • Maximum temperature rating of 390 degrees Fahrenheit, minimum temperature rating of -100 degrees Fahrenheit
  • Maximum temperature rating of 390 degrees Fahrenheit, minimum temperature rating of -100 degrees Fahrenheit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.