Zoro Homepage

8 in. to 6 in. Galvanized Steel Round Reducer/increaser

  • Mfr # R8X6

  • Zoro # G015575392


product price: $13.99
/ea
Sold in multiples of 12 for $167.88

Key Features

Width
8 in
Length
8 in
Depth
8.37 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8X6
Zoro #
G015575392
UPC #
050206926000
Country of Origin
United States

Dimensions

Width
8 in
Length
8 in
Depth
8.37 in

Details

Material
Galvanized Steel

Description

The Master Flow 8 in. x 6 in. Round Reducer is made of galvanized steel. It features hemmed collar edges for enhanced strength and a secure fit. The reducer is used to transition from a 8 in. pipe to a 6 in. pipe in an HVAC system. It is suitable for most HVAC applications.


  • 30-Gauge, galvanized steel construction for durability
  • Hemmed collar edges for an improved fit and increased strength
  • Connects 8 in. pipe to 6 in. pipe in duct run
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.