Zoro Homepage

9 in. Starting Collar With Damper

  • Mfr # LSCD9

  • Zoro # G415575503


product price: $36.99
/ea
Sold in multiples of 6 for $221.94

Key Features

Width
9 in
Length
9 in
Material
Galvanized Steel
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSCD9
Zoro #
G415575503
UPC #
050206032244
Country of Origin
United States

Dimensions

Width
9 in
Length
9 in
Depth
6 in

Details

Material
Galvanized Steel

Description

The Master Flow 9 in. Starting Collar can be used to transition from a flat surface such as a lined or duct board plenum to round pipe or insulated flexible ducts. Can also be attached to metal surfaces. Made of galvanized steel, this starting collar is made for durability. The 2 in. space between the bead and flange provides you with plenty of space for securing an insulated flexible duct.


  • Made of galvanized steel
  • Helps transition from lined or duct board plenums to round pipes or insulated, flexible ducts
  • Can be used with unlined, metal plenums
  • 2 in. between bead and flange allow space for securing insulated flexible duct
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.