Zoro Homepage

Galvanized Steel 15 Watt Solar Powered Static Roof Vent Mount Attic Fan

  • Mfr # ERVSOLAR

  • Zoro # G114502824


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Type
Solar Attic Fan
Fits Duct Dia. (In.)
15
Housing Height (In.)
9 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERVSOLAR
Zoro #
G114502824
UPC #
050206100721
Country of Origin
United States

Dimensions

Fits Duct Dia. (In.)
15
Housing Height (In.)
9 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in

Details

Type
Solar Attic Fan
Housing Material
Galvanized Steel
Mounting Location
Roof Mount
CFM @ 0.200-In. SP
525

Description

The GAF Master Flow 15-Watt Solar Powered Roof Mount Attic Fan will help remove excess heat and moisture from your attic to protect your roofing system from premature deterioration. The Solar Powered fan requires no wiring, uses no electricity, and works with your existing intake vents to help lower the temperature in your attic. The 24-Volt DC brushless motor provides airflow up to 525 CFM and requires no maintenance. The impact-resistant, 15-Watt solar panel has a tilt and swivel design to provide ideal sun exposure. Recommended usage for this unit is 1 unit per 800 sq. ft. of attic space with a minimum intake ventilation of 240 sq. in. of net free area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.