Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Style 16 in. x 8 in. Aluminum Foundation Vent with Lintel

  • Mfr # LW1L

  • Zoro # G414502791


product price: $25.15
/ea
Sold in multiples of 12 for $301.80

Key Features

Material
Aluminum
Overall Height (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1L
Zoro #
G414502791
UPC #
050206161609
Country of Origin
United States

Dimensions

Overall Height (In.)
2.75 in

Details

Material
Aluminum

Description

The GAF Master Flow LW1L grill style foundation vent with lintel allows air circulation to reduce moisture and helps prevent decay in your foundation with a net free vent area of 50 sq. in. The lintel allows the vent to be uses as a block replacement. The LW1L is die-cast aluminum with screen and a damper. The damper adjusts manually.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.