Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Style 16 in. x 8 in. Mill Aluminum Foundation Vent

  • Mfr # LW1

  • Zoro # G114502763


product price: $23.99
/ea
Sold in multiples of 12 for $287.88

Key Features

Material
Aluminum
Overall Height (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW1
Zoro #
G114502763
UPC #
050206161005
Country of Origin
United States

Dimensions

Overall Height (In.)
2.75 in

Details

Material
Aluminum

Description

The GAF Master Flow LW1 grill style foundation vent allows air circulation to reduce moisture and helps prevent decay in your foundation with a net free vent area of 50 sq. in. The vent is installed by nailing to floor joists or use as a block replacement. The LW1 is die-cast aluminum with screen and a damper. The damper adjusts manually.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.