Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manually Adjustable Humidistat for Power Vents

  • Mfr # H1

  • Zoro # G714502774


product price: $43.49
/ea

Key Features

Material
Galvanized Steel
Depth
5.25 in
Frame Finish
Gray
Height
7.75 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1
Zoro #
G714502774
UPC #
050206002544
Country of Origin
United States

Dimensions

Depth
5.25 in
Height
7.75 in
Width
4.75 in

Details

Material
Galvanized Steel
Frame Finish
Gray

Description

The GAF Master Flow Adjustable Humidistat is used with all GAF Master Flow power vents. The humidistat helps reduce the likelihood of damaging moisture or heat from accumulating in your attic. Manually adjustable for varying climate conditions.


  • • Humidity-activated humidistat can be adapted to accommodate all climate conditions
  • • Designed for use with all GAF Master Flow and LL Building Products power vents
  • • For use with power ventilators rated not more than 7.5Amps
  • • Constructed from galvanized steel for a durable design
  • • Manually adjustable setting from Stop to 20% humidity
  • • Pre-wired for simple installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.