
Manually Adjustable Humidistat/Thermostat Control for EGV/ERV Power Vents
Mfr # HT1
Zoro # G014502764
product price: $72.19
/eaKey Features
Material
Galvanized Steel
Width
4.75 in
Height
7.75 in
Depth
5.25 in
Frame Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT1
Zoro #
G014502764
UPC #
050206002568
Country of Origin
United States
Dimensions
Width
4.75 in
Height
7.75 in
Depth
5.25 in
Details
Material
Galvanized Steel
Frame Finish
Gray
Description
The GAF Master Flow adjustable Humidistat/Thermostat Combo works with GAF Master Flow EGV/ERV Series Vents. It works in harmony with your powered vent to help control damaging moisture. It also reduces heat accumulation and buildup in your attic. And is fully adjustable for varying climates.
- • Helps reduce the likelihood of damaging moisture or heat accumulation in your attic
- • Designed for use with GAF Master Flow EGV/ ERV series power vents
- • Fully adjustable to accommodate varying climates
- • Durable galvanized steel construction
- • Pre-wired to facilitate installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.