Zoro Homepage

Manually Adjustable Thermostat for Power Vent

  • Mfr # PT6

  • Zoro # G914502796


product price: $38.15
/ea

Key Features

Voltage
120 V
Height (In.)
7.5 in
Depth (In.)
2.5 in
Green Certification or Other Recognition
UL Listed;UL Classified;UL Certified
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT6
Zoro #
G914502796
UPC #
050206000687
Country of Origin
United States

Dimensions

Height (In.)
7.5 in
Depth (In.)
2.5 in
Width (In.)
5 in

Details

Voltage
120 V
Green Certification or Other Recognition
UL Listed;UL Classified;UL Certified
Type
Non-Programmable Thermostat

Description

The GAF Master Flow adjustable thermostat is compatible with all single speed power vents and fully adjustable for all climate conditions. Activated by temperature, helping power vents reduce damaging moisture. UL Listed and wired for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.