Zoro Homepage

Replacement Motor for 30 in. Belt Drive Whole House Fan

  • Mfr # MOTOR30BD

  • Zoro # G415620876


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Overall Length
9.65 in
Overall Depth
7.95 in
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOTOR30BD
Zoro #
G415620876
UPC #
50206005385
Country of Origin
United States

Dimensions

Overall Length
9.65 in
Overall Depth
7.95 in
Overall Width
9.5 in

Details

Material
Galvanized Steel

Description

The MOTOR30BD is the replacement motor for the GAF Master Flow 30 in. Belt Drive Whole House Fan 30BWHFS. This motor includes the capacitor and is ready for installation. The motor is easy to install with the whole house fan in place, no need to remove the entire unit. Minimal tools needed for replacement.


  • For use on GAF Master Flow model 30BWHFS
  • Replace old motor quickly
  • Leave whole house fan in place while replacing, no need to remove entire unit
  • Minimal tools needed
  • Motor casing may vary in color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.