Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Shutter for 30 in. Belt Drive Whole House Fan

  • Mfr # S30

  • Zoro # G414502739


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
Ventilation
Housing Material
Aluminum
Housing Finish
White
Depth (In.)
1.55 in
Height (In.)
35.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30
Zoro #
G414502739
UPC #
50206392102
Country of Origin
United States

Dimensions

Depth (In.)
1.55 in
Height (In.)
35.75 in
Width (In.)
30.25 in

Details

Type
Ventilation
Housing Material
Aluminum
Housing Finish
White
Item
Whole House Fan

Description

The S30 is the replacement shutter for the GAF Master Flow 30 in. Belt Drive Whole House Fan 30BWHFS. It installs easily and is constructed of aluminum. The gravity louvers open when the unit it running and close when the unit shuts off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.