This item is Discontinued.

Gaf Roofing Leak Barrier, 667 ft L, 36 in W, Fiberglass, Black 0915000MV

Roofing Leak Barrier, 667 ft L, 36 in W, Fiberglass, Black (Discontinued)

  • Mfr # 0915000MV
  • Zoro # G207685946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0915000MV
Zoro #
G207685946
UPC #
73590568021
Country of Origin
United States

Description

Smooth, film surface link barrier with special adhesive for onetime repositioning, but aggressively adheres over time Unique film surface pattern improves footing even in hot weather Self seals around nails or metal roofing fasteners Split back release film peels off in layers for faster installation and greater homeowner value Fiberglass reinforcement helps resist wrinkling and buckling Lays flatter under shingles Design to withstand high metal roof temperatures and will not melt or flow High temperature compound is suitable for most metal roof applications For application under copper and zinc Passes low temperature flexibility 20 deg and waterproof integrity after low temperature flexibility requirements Can be exposed for up to 60 days if necessary

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.