Emergency Phone Tower, Silver, Wall Mount
- Mfr # 239WM-002
- Zoro # G7475986
product price:Â
$
3,072.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
Accommodates Red Alert(R) Flush-Mount Analog and WiFi Telephones, ADA Compliance for Corridor Installation
Volume Control
No
Includes
Blank Upper Panel, Constant-On Blue Strobe with Flash During Telephone Activation, Security Panel Screws
Requires
Telephone Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 239WM-002
- Zoro #
- G7475986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Depth
- 4 in
- Height
- 27 in
- Overall Width
- 10 3/4 in
- Overall Height
- 26 1/2 in
- Overall Depth
- 4 in
- Fits Chest Size
- Accommodates Red Alert(R) Flush-Mount Analog and WiFi Telephones, ADA Compliance for Corridor Installation
Details
- Item
- Emergency Phone Tower
- Color
- Silver
- Features
- Accommodates Red Alert(R) Flush-Mount Analog and WiFi Telephones, ADA Compliance for Corridor Installation
- Volume Control
- No
- Includes
- Blank Upper Panel, Constant-On Blue Strobe with Flash During Telephone Activation, Security Panel Screws
- Requires
- Telephone Line
- Power
- 36 VA
- Operating Temp. Range
- -40 Degrees to 150 Degrees F
- Construction
- Stainless Steel
- Voltage
- 120V AC
- Mounting Type
- Wall Mount
- Material
- Stainless Steel
- Standards
- ADA Compliant, UL 50 Type 3R, UL/CSA 60950
- Product Type
- Emergency Telephone Towers
- Operating Voltage
- 120V AC
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Emergency Phone Tower, Color Silver, Includes Blank Upper Panel, Constant-On Blue Strobe with Flash During Telephone Activation, Security Panel Screws, Material Stainless Steel, Mounting Location Wall, Operating Voltage 120V AC, Product Type Emergency Telephone Towers, Features Accommodates Red Alert(R) Flush-Mount Analog and WiFi Telephones, ADA Compliance for Corridor Installation, Overall Depth 4 in, Overall Height 26 1/2 in, Overall Width 10 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.