Emergency Telephone, Analog, Silver

  • Mfr # 397-002RT
  • Zoro # G7479370
product price: 
$
1,590.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
The Model 397-00xRT and 398-00xRT Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a RAMTEL 6-Hole Emergency Telephone
Volume Control
Yes
Number of Lines
1
Enclosure Type
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-002RT
Zoro #
G7479370
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 1/4 in
Overall Height
11 7/8 in
Overall Depth
2 1/2 in
Fits Chest Size
The Model 397-00xRT and 398-00xRT Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a RAMTEL 6-Hole Emergency Telephone

Details

Item
Emergency Telephone
Color
Silver
Features
The Model 397-00xRT and 398-00xRT Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a RAMTEL 6-Hole Emergency Telephone
Volume Control
Yes
Number of Lines
1
Enclosure Type
Stainless Steel
Type
Analog
Network Protocol
PSTN
Number of Handsets
0
Mount (Type)
Flush
Requires
Phone Line
Call Waiting
No
Voicemail
No
Caller ID
No
Speakerphone
Yes
Ringer
Electronic
Material
Stainless Steel
Standards
FCC, IC, UL/CSA
Product Type
Emergency Call Boxes
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Material Stainless Steel, Mounting Location Surface, Product Type Emergency Call Boxes, Features The Model 397-00xRT and 398-00xRT Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a RAMTEL 6-Hole Emergency Telephone, Overall Depth 2 1/2 in, Overall Height 11 7/8 in, Overall Width 8 1/4 in, Standards FCC, IC, UL/CSA

Ratings & reviews