Keypad, Steel, Stainless Steel, Accessory
- Mfr # 51035-005A
- Zoro # G1583970
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Type
Accessory
For Use With
Industrial Telephones
Compatible with Series
246, 256, 276, 394AL, 398
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51035-005A
- Zoro #
- G1583970
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Keypad
- Color
- Silver
- Material
- Stainless Steel
- Type
- Accessory
- For Use With
- Industrial Telephones
- Compatible with Series
- 246, 256, 276, 394AL, 398
- Product Type
- Keypad
- Shell Material
- Stainless Steel
- Compatible Series
- 246, 256, 276, 394AL, 398
- Wire Color
- Silver
- Compatible Product Type
- Industrial Telephones
Description
Keypad, Material Stainless Steel, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible With Grainger Part No. Not Applicable, Compatible with Series 246, 256, 276, 394AL, 398, Resistance Properties Not Applicable, Features Not Applicable, Color Silver, Product Type Keypad, For Use With Industrial Telephones
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.