PCBA Board, Black, Plastic
- Mfr # 12562-108
- Zoro # G7476546
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
Type
Accessory
For Use With
Telephones
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12562-108
- Zoro #
- G7476546
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- PCBA Board
- Color
- Black
- Material
- Plastic
- Type
- Accessory
- For Use With
- Telephones
- Product Type
- PCBA Replacement Kit
- Compatible with Series
- 392, 393, 393AL, 394AL, 396, 397, 398
- Shell Material
- Plastic
- Compatible Series
- 392, 393, 393AL, 394AL, 396, 397, 398
- Wire Color
- Black
- Compatible Product Type
- Telephones
Description
PCBA Board, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible with Series 392, 393, 393AL, 394AL, 396, 397, 398, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type PCBA Replacement Kit, For Use With Telephones, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.