Shop GAI-TRONICS
See all product information
Create Account
Piezo Switch Assembly Kit, Red, Plastic
- Mfr # 12520-011
- Zoro # G7476467
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Includes
O-Ring, Tie Wrap
For Use With
Telephones
Material
Plastic
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12520-011
- Zoro #
- G7476467
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Piezo Switch Assembly Kit
- Color
- Red
- Includes
- O-Ring, Tie Wrap
- For Use With
- Telephones
- Material
- Plastic
- Type
- Accessory
- Compatible with Series
- 393
- Product Type
- Switch Assembly Replacement Kit
- Shell Material
- Plastic
- Compatible Series
- 393
- Wire Color
- Red
- Compatible Product Type
- Telephones
Description
Piezo Switch Assembly Kit, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series 393, Resistance Properties Not Applicable, Features Not Applicable, Color Red, Product Type Switch Assembly Replacement Kit, For Use With Telephones, Includes O-Ring, Tie Wrap, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.