Plastic Electrical Enclosures, Hinged
- Mfr # 12505-005
- Zoro # G1584007
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Plastic
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Includes
(2) Hinge Pin, Door Assembly, Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12505-005
- Zoro #
- G1584007
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrical Enclosures
- Enclosure Material
- Plastic
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Gray
- Includes
- (2) Hinge Pin, Door Assembly, Label
- For Use With
- Weatherproof Enclosures
- Compatible with Series
- 255
- Material
- Plastic
- Shell Material
- Plastic
- Compatible Series
- 255
- Wire Color
- Gray
- Compatible Product Type
- Weatherproof Enclosures
Description
Weatherproof Phone Enclosure Door Kit, Color Gray, Enclosure Rating Not Applicable, Material Plastic, Mounting Location Not Applicable, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Resistance Properties Not Applicable, Compatible with Series 255, For Use With Weatherproof Enclosures, Includes (2) Hinge Pin, Door Assembly, Label
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.