Shop GAI-TRONICS
See all product information
Create Account
Power supply, Switching Power Supply
- Mfr # 40411-004
- Zoro # G8994991
product price:Â
$
97.99
/ea
Key Features
Type
Switching Power Supply, 120V Or 240V
Color
Black
Product Type
Power Supply
Material
Plastic
For Use With
Power Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40411-004
- Zoro #
- G8994991
- UPC #
- -
- Country of Origin
- United States
- Item
- Power supply
- Type
- Switching Power Supply, 120V Or 240V
- Color
- Black
- Product Type
- Power Supply
- Material
- Plastic
- For Use With
- Power Supply
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Power Supply
- Traction Material
- Plastic
Description
Power supply, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Power Supply, For Use With Power Supply, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.