Shop GAI-TRONICS
See all product information
Create Account
Strobe Light, Aluminum/Plastc, Blue, 120VAC
- Mfr # 540-001
- Zoro # G7598641
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Lamp Type
LED
Power Source
120 V ac
Flashes per Minute
240
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540-001
- Zoro #
- G7598641
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Manufacturers Warranty Length
- 1 yr
- Width
- 6 1/2 in
- Overall Width
- 6 1/2 in
- Overall Height
- 7 in
- Fits Chest Size
- 240 Flashes Per Minute, Dry Contact Closure Output, High Visibility, Low Operating Temperature, Low Power Consumption
Details
- Item
- Strobe Light
- Color
- Blue
- Lamp Type
- LED
- Power Source
- 120 V ac
- Flashes per Minute
- 240
- Housing Material
- Aluminum
- Features
- 240 Flashes Per Minute, Dry Contact Closure Output, High Visibility, Low Operating Temperature, Low Power Consumption
- Voltage
- 120V AC
- Material
- Aluminum, Plastic
- Includes
- NPT Adapter
- For Use With
- Industrial Telephones
- Type
- Control Output
- Compatible with Series
- 234
- Product Type
- LED Strobe
- Shell Material
- Aluminum, Plastic
- Compatible Series
- 234
- Wire Color
- Blue
- Compatible Product Type
- Industrial Telephones
Description
Strobe Light, Material Aluminum, Plastic, Overall Depth Not Applicable, Overall Height 7 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number Not Applicable, Compatible with Series 234, Resistance Properties Not Applicable, Features 240 Flashes Per Minute, Dry Contact Closure Output, High Visibility, Low Operating Temperature, Low Power Consumption, Color Blue, Product Type LED Strobe, For Use With Industrial Telephones, Includes NPT Adapter, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.