Shop GAI-TRONICS
See all product information
Create Account
Telephone, Analog, Orange, Surface Mount
- Mfr # 354-001ORH1SK
- Zoro # G7473536
product price:Â
$
1,493.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Features
15 ft Curly Cord, Spring Door Closure
Volume Control
Yes
Number of Lines
1
Cord Type
Hytrel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354-001ORH1SK
- Zoro #
- G7473536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 7 3/8 in
- Overall Height
- 13 1/4 in
- Overall Width
- 9 3/8 in
- Fits Chest Size
- 15 ft Curly Cord, Spring Door Closure
Description
Telephone, Call Waiting No, Overall Depth 7 3/8 in, Speakerphone No, Overall Height 13 1/4 in, Voicemail No, Overall Width 9 3/8 in, Volume Control Yes, Standards CSA Certified, FCC, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 6 ft, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.