Telephone, VoIP, Gray

  • Mfr # 295-712W
  • Zoro # G0127703
product price: 
$
2,469.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
(3) Auto Dial Numbers, (4) Inputs and (2) Volt Free Outputs for Peripheral Control, Auto Answer Feature, Automatic Call Divert (Rollover), Compatible with TMA (Telephone Management Application) Software, Compatible with TMA Software for Usage and Maintenance, Completely Smooth Front Panel, Multicast (Up to 8 Addresses) or Peer to Peer Capable, Oversized Buttons with Clearly Marked Functions, PoE or External 24-48 V dc Power, Real Time Alarm Reporting Via Email, RJ45 Direct Connection, SIP Compatible, UL/CSA 60950 Listed, Via Memory List, VoIP Clean Design, Web Page Configuration
Volume Control
No
Number of Lines
1
Number of Handsets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
295-712W
Zoro #
G0127703
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 in
Overall Height
12 in
Overall Width
12 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
(3) Auto Dial Numbers, (4) Inputs and (2) Volt Free Outputs for Peripheral Control, Auto Answer Feature, Automatic Call Divert (Rollover), Compatible with TMA (Telephone Management Application) Software, Compatible with TMA Software for Usage and Maintenance, Completely Smooth Front Panel, Multicast (Up to 8 Addresses) or Peer to Peer Capable, Oversized Buttons with Clearly Marked Functions, PoE or External 24-48 V dc Power, Real Time Alarm Reporting Via Email, RJ45 Direct Connection, SIP Compatible, UL/CSA 60950 Listed, Via Memory List, VoIP Clean Design, Web Page Configuration

Details

Item
Telephone
Color
Gray
Features
(3) Auto Dial Numbers, (4) Inputs and (2) Volt Free Outputs for Peripheral Control, Auto Answer Feature, Automatic Call Divert (Rollover), Compatible with TMA (Telephone Management Application) Software, Compatible with TMA Software for Usage and Maintenance, Completely Smooth Front Panel, Multicast (Up to 8 Addresses) or Peer to Peer Capable, Oversized Buttons with Clearly Marked Functions, PoE or External 24-48 V dc Power, Real Time Alarm Reporting Via Email, RJ45 Direct Connection, SIP Compatible, UL/CSA 60950 Listed, Via Memory List, VoIP Clean Design, Web Page Configuration
Volume Control
No
Number of Lines
1
Number of Handsets
0
Voicemail
No
Caller ID
No
Call Waiting
No
Requires
6W, Power Over Ethernet or External Power Supply 24-48V DC
Network Protocol
VoIP
Speakerphone
Yes
Type
VoIP Clean Phone
Mount (Type)
Wall Mount
Ringer
Electronic
Network Interface
10/100 Base-TX Ethernet
Standards
CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed
Facility Type
Healthcare
Enclosure Material
Stainless Steel
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor
Minimum Operating Temperature
-4 Degrees F
Includes Enclosure
Yes
Resistance Properties
Chemical Resistant
Maximum Operating Temperature
131 Degrees F
Wire Color
Gray

Description

Telephone, Call Waiting No, Overall Depth 2 in, Speakerphone Yes, Overall Height 12 in, Voicemail No, Overall Width 12 in, Volume Control No, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 0, Number of Lines 1, Cord Length Not Applicable, Mounting Location Surface, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating Not Applicable, Includes Enclosure Yes, Facility Type Healthcare, Includes Mounting Hardware No

Ratings & reviews