Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telephone, VoIP/Ethernet, Gy, Surface Mount

  • Mfr # 247-710AC

  • Zoro # G1852063


product price: $1,986.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Auto-Dial Operation, Hearing Aid Compatible
Volume Control
Yes
Number of Lines
1
Cord Type
Armored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247-710AC
Zoro #
G1852063
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6 7/8 in
Overall Height
9 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
8 in

Details

Item
Telephone
Color
Gray
Features
Auto-Dial Operation, Hearing Aid Compatible
Volume Control
Yes
Number of Lines
1
Cord Type
Armored
Requires
Power Over Ethernet
Call Waiting
No
Voicemail
No
Speakerphone
No
Number of Handsets
1
Caller ID
No
Mount (Type)
Surface
Network Protocol
VoIP
Network Interface
10/100 Base-TX Ethernet
Enclosure Type
Non-Metallic
Type
VoIP/Ethernet
Ringer
Electronic
Enclosure Rating
NEMA 3R
Standards
CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
Enclosure Material
Plastic
Indoor/Outdoor Usage
Indoor
Resistance Properties
Corrosion Resistant
Includes Enclosure
Yes

Description

Telephone, Call Waiting No, Overall Depth 6 7/8 in, Speakerphone No, Overall Height 9 1/2 in, Voicemail No, Overall Width 8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.