Zoro Homepage

Telephone, VoIP/Ethernet, Gy, Surface Mount

  • Mfr # 257-710

  • Zoro # G1851987


product price: $2,353.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Auto-Dial Operation
Volume Control
Yes
Number of Lines
1
Number of Handsets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-710
Zoro #
G1851987
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 1/4 in
Overall Width
9 3/8 in
Overall Depth
7 3/8 in
Manufacturer Warranty Length
1 yr

Description

Telephone, Call Waiting No, Overall Depth 7 3/8 in, Speakerphone No, Overall Height 13 1/4 in, Voicemail No, Overall Width 9 3/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.