Zoro Homepage
This item is Discontinued.
Gaiam Total Body Balance Ball 75 cm 05-52205

Total Body Balance Ball 75 cm (Discontinued)

  • Mfr # 05-52205
  • Zoro # G5284904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05-52205
Zoro #
G5284904
UPC #
18713522054
Country of Origin
China

Description

The Total Body Balance Ball Workout was developed to combine our Balance Ball with resistance training for maximum results. Leading fitness instructor Tanja Djelevic takes you through a series of Pilates, yoga and strength moves using the Balance Ball to focus on major muscle groups. Improve your body's core strength and natural balance while getting trim and toned. Workout DVD delivers two full-length, dynamic whole-body workouts that range from beginner to advanced. Kit includes 105-minute workout DVD air pump and high-quality, anti-burst Balance Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.