Zoro Homepage

Dishwashing Liquid, Bottle, Size 8 oz, PK12

  • Mfr # 98110

  • Zoro # G007045889


product price: $17.99
/pk 12, $1.50/ea

Key Features

Washing Type
Hand Wash
Cleaner Form
Liquid
Fragrance
Original
Container Type
Bottle
Product Label
Dishwashing Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98110
Zoro #
G007045889
UPC #
00037000981107
Country of Origin
Czechia

Dimensions

Container Size
8 oz

Details

Washing Type
Hand Wash
Item
Dish Soap
Cleaner Form
Liquid
Fragrance
Original
Container Type
Bottle
Product Label
Dishwashing Liquid

Description

Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 8 oz, Ready to Use/Concentrated Ready to Use, Fragrance Original, Product Series Gain, Cleaner Form Liquid, Product Label Dishwashing Liquid, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.