Zoro Homepage

0.7 Cu. Ft. 700 Watt Countertop Microwave Oven in Black

  • Mfr # GLCMV207S2-07

  • Zoro # G721737657


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
16.75 in
Microwave Item
Microwave
Appliance Color
Black
Length
10.75 in
Height
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCMV207S2-07
Zoro #
G721737657
UPC #
190873010937
Country of Origin
China

Dimensions

Width
16.75 in
Length
10.75 in
Height
9.3 in

Details

Microwave Item
Microwave
Appliance Color
Black

Description

This professional style Galanz 0.7 Cu. Ft. 700 Watt Countertop Microwave Oven features 10 power levels and 6 preset cooking options for your convenience. Express cook is available from 30 seconds up to 6 minutes at the touch of a button for quick and easy heating. This compact microwave oven features an energy saving mode, optional mute function, and child safety lock for ultimate safety and customization. Easily heat up six of the most popular food items with the preset options. Large digital display has a clock function as well as a timer countdown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.