0.9 cu ft 900W Countertop Microwave Oven in Black with One Touch Express Cooking

  • Mfr # GLCMWP09S2-09

  • Zoro # G721739705


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Microwave Item
Microwave
Length
13.6 in
Height
10.75 in
Appliance Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCMWP09S2-09
Zoro #
G721739705
UPC #
190873010968
Country of Origin
China

Dimensions

Width
19 in
Length
13.6 in
Height
10.75 in

Details

Microwave Item
Microwave
Appliance Color
Black

Description

Get your favorite foods cooked easily and conveniently in the Galanz 0.9 cu ft 900W Countertop Microwave Oven. This efficient appliance has 900 watts of cooking power for effective heating. Featuring a modern stainless steel accent, this microwave oven has 10 different power levels to fulfill all of your cooking desires. When you want to have something ready to eat fast, the 30 second express cooking mode ensures to cook your meal in a snap. The LED display is bright and easy to read, and the handy built-in kitchen timer makes it convenient to plan your meals. Includes a silent function and a child safety lock. Reheat and Cook a variety of dishes be it left over pizza or a bag of popcorn for a movie night.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.