Zoro Homepage

1.1 Cu Ft. 1000 Watt Counter Top Microwave Oven in Black

  • Mfr # GLCMWP11BK-10

  • Zoro # G421740025


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
15.5 in
Height
11.15 in
Microwave Item
Microwave
Appliance Color
Black
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCMWP11BK-10
Zoro #
G421740025
UPC #
190873011002
Country of Origin
China

Dimensions

Width
15.5 in
Height
11.15 in
Length
21 in

Details

Microwave Item
Microwave
Appliance Color
Black

Description

The Galanz 1.1 Cu. Ft. Microwave is the perfect combination of convenience, power, and safety, making it an essential addition to any kitchen. With a spacious 1.1 cubic foot capacity, this microwave easily accommodates large plates and bowls, allowing you to reheat, cook, or defrost meals with ease. Featuring 10 power levels, it provides precise control to ensure perfect cooking results every time. The six preset cooking options make heating popcorn, pizza, beverages, and more effortless, while the one-touch express cooking function lets you start cooking instantly. Designed for convenience, the weight and time defrost option ensures even thawing of frozen foods, while the optional mute function allows for silent operation, making it ideal for late-night use. For added safety, the child safety lock prevents accidental operation, giving you peace of mind in households with children. With its sleek and modern design, the Galanz 1.1 Cu. Ft. Microwave is a versatile and reliable appliance that enhances any kitchen space.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.