1.1 cu ft 1000W Countertop Microwave Oven in White with One Touch Express Cooking

  • Mfr # GLCMWP11WE-10

  • Zoro # G921739710


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Microwave
Width
20 in
Height
11 in
Appliance Color
White
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCMWP11WE-10
Zoro #
G921739710
UPC #
190873011019
Country of Origin
China

Dimensions

Width
20 in
Height
11 in
Length
16 in

Details

Microwave Item
Microwave
Appliance Color
White

Description

Get your favorite foods cooked easily and conveniently in the Galanz 1.1 cu ft 1000W Countertop Microwave Oven. This efficient appliance has 1000 watts of cooking power for effective heating. Featuring a modern simple design, this microwave oven has 10 different power levels to fulfill all of your cooking desires. When you want to have something ready to eat fast, the 30 second express cooking mode ensures to cook your meal in a snap. The LED display is bright and easy to read, and the handy built-in kitchen timer makes it convenient to plan your meals. Includes a silent function and a child safety lock. Reheat and Cook a variety of dishes be it left over pizza or a bag of popcorn for a movie night.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.