1.1 Cu Ft Digital Toaster Oven and Air Fryer in Silver

  • Mfr # GT12SSDAN18

  • Zoro # G221739663


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Overall Width (In.)
20.8 in
Material
Stainless Steel
Overall Height (In.)
12.09 in
Overall Length (In.)
17.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT12SSDAN18
Zoro #
G221739663
UPC #
190873002123
Country of Origin
China

Dimensions

Overall Width (In.)
20.8 in
Overall Height (In.)
12.09 in
Overall Length (In.)
17.17 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Toaster Oven

Description

This Galanz 1.1 Cu Ft 1800 Watt digital toaster oven with its Stainless Steel finish is built with style and convenience in mind. Features 8 pre-set functions including air fry, dehydrate, pizza, rotisserie, toast, convection, broil, and bake. Easily switch between functions and use the set time to adjust temperature according to what you need. Interior light provides better vision when checking on your meals without having to open the door, and adjustable rack height is perfect for cooking a variety of food items. Complete your kitchen with this all in one toaster oven!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.