
2 Speed Multi-Function Retro Immersion Hand Blender in Bebop Blue
Mfr # GLHBBERE026
Zoro # G321737576
product price: $39.99
/eaKey Features
Color
Blue
Height
6.5 in
Length
15.75 in
Width
10.6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLHBBERE026
Zoro #
G321737576
UPC #
190873010210
Country of Origin
China
Dimensions
Height
6.5 in
Length
15.75 in
Width
10.6 in
Details
Item
Immersion Blender
Color
Blue
Material
Stainless Steel
Description
For all your mixing, stirring, and blending needs, this Galanz 2 Speed Retro Immersion Hand Blender is perfect for the job. With multiple different attachments, this tool can blend, chop, whip, mix, and much more. The included mixing and chopping cups allows you to start you making your recipes straight out of the box. The ergonomic handle with one button touch operation makes this comfortable and easy to use for everyone. This all in one tool fits multiple purposes into one unit so your kitchen cabinets and counter won't be cluttered with multiple appliances.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.