
2 Speed Multi-Function Retro Immersion Hand Blender in Hot Rod Red
Mfr # GLHBRDRE026
Zoro # G921738379
product price: $39.99
/eaKey Features
Height
6.5 in
Width
10.6 in
Length
15.75 in
Color
Red
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLHBRDRE026
Zoro #
G921738379
UPC #
190873008521
Country of Origin
China
Dimensions
Height
6.5 in
Width
10.6 in
Length
15.75 in
Details
Item
Immersion Blender
Color
Red
Material
Stainless Steel
Description
For all your mixing, stirring, and blending needs, this Galanz 2 Speed Retro Immersion Hand Blender is perfect for the job. With multiple different attachments, this tool can blend, chop, whip, mix, and much more. The included mixing and chopping cups allows you to start you making your recipes straight out of the box. The ergonomic handle with one button touch operation makes this comfortable and easy to use for everyone. This all in one tool fits multiple purposes into one unit so your kitchen cabinets and counter won't be cluttered with multiple appliances.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.