2.3 Quart Countertop Ice Maker with Removable Basket and Scoop in Hot Rod Red

  • Mfr # GLCI26RDR3A

  • Zoro # G221740188


product price:  $129.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Overall Depth - Ice Machines
13.2 in
Overall Height - Ice Machines
8.9 in
Overall Width - Ice Machines
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLCI26RDR3A
Zoro #
G221740188
UPC #
190873007128
Country of Origin
China

Dimensions

Overall Depth - Ice Machines
13.2 in
Overall Height - Ice Machines
8.9 in
Overall Width - Ice Machines
12.3 in

Details

Color
Red
Item
Countertop Ice Maker

Description

Have compact ice in minutes with the Galanz Portable Countertop Electric Ice Maker Machine, 26 lbs in 24 Hours, 9 Bullet Shaped Cubes Ready in 13 Minutes, 2 Ice Sizes, Includes Scoop & Basket. Quick freezing produces 9 bullet cubes within 13 minutes, and up to 26 pounds in 24 hours! Enjoy fresh ice & cold drinks everyday! Select between small and large sizes depending on your glass size! Smaller cubes are great for water bottles & snacking, larger cubes are perfect for taller glasses and beverages! It is easy to use with a clear, transparent lid. Simply add water & select the size you'd like! LED indicator lights will tell you when the ice is full or out of water - Transparent lid allows you to view the ice capacity of the machine! No water line necessary! The Galanz Ice Maker includes a removeable basket and ice scoop for easy cleaning! Simply remove the basket from the machine and wipe down, it also includes a drain plug to remove any unused water or melted ice. Compact size with a fun & retro look will accentuate any kitchen countertop -Ice maker measures 8.86" W x 12.32" L x 13.15" H. Perfectly sized for any kitchen countertop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.