Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.4 Cu. Ft. Retro Style Compact Single Door Refrigerator in Red

  • Mfr # GLR44RDER

  • Zoro # G121740189


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length
21.73 in
Height
35.43 in
Color
Red
Width
24.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLR44RDER
Zoro #
G121740189
UPC #
190873000310
Country of Origin
China

Dimensions

Length
21.73 in
Height
35.43 in
Width
24.29 in

Details

Item
Single Door Refrigerator
Color
Red

Description

This Galanz 4.4 Cu.Ft single door retro compact refrigerator has the look and feel of the fabulous old days, but has the appeal of a modern appliance, which can enrich your kitchen, rec room or home office with different styles, it can store snacks and keep cool beverages and more. This thoughtful refrigerator offers bright interior lighting, door shelves and vegetable crisper to make your life easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.