Zoro Homepage

100 Watt Powered Line Array Speaker Black w/Four Speakers

  • Mfr # LA4DPMB

  • Zoro # G216066705


product price: $449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA4DPMB
Zoro #
G216066705
UPC #
691281006784
Country of Origin
China

Description

Mounting bracket or speaker stand are optional.This LA4DPM Series Permanent Mount Powered Line Array speaker is the latest in the line of CORE speakers from Galaxy Audio. With an integrated 100 watt amplifier, the Galaxy Audio LA4DPM Line Array is designed to take advantage of the unique sound dispersion characteristics of multiple stacked drivers. The vertical line array design allows for maximum coverage from a slim, unobtrusive speaker cabinet. The LA4DPM is designed for permanent installation with built in mounting points. Self contained and with a small footprint, the LA4DPM is the perfect solution for hassle free PA installations, even in acoustically challenging rooms. The LA4DPM has both an XLR input with +48 volt phantom power, a balanced 1/4-in input, and a 1/8-in TRS summing input for MP3 players etc. With a two band EQ control and built in Compressor/Limiter. Multiple mounting provisions Internal 100 Watt Amp +48V Phantom Power XLR, 1/4-in and 1/8-in Summing Input Built-In Compressor 2 Band EQ Can be Flown or Wall Mounted Universal Power Supply Vocal Clarity Light Weight 118 dB Output Solid wood constructionFrequency Response 50Hz - 17kHz +/- 3 dB Output/Peak 100 Watts Nominal Impedance 16 Ohms Sensitivity 98dB, 1 W 1 m 1kHz octave band Max SPL 124dB, 100 W 0.5 m Speaker Compliment Four 4.5-in Full Range Drivers Nominal Coverage Pattern 120 Degrees H x 60 Degrees V Input Connections One Balanced XLR with +48 VDC, One 1/4-in Balanced/Unbalanced, One 1/8-in Summing Controls Level, High Frequency, Low Frequency, 20dB Pad, Phantom Power Indicators Input, Compression Protection Compressor/Limiter Power Supply 100/240 VAC 50/60 Hz, 1A Enclosure Material 15 mm Plywood, Steel Grill Rigging Fourteen 1/4-20 T-nut Mounting Points Color Black Dimensions 21.5-in x 7-in x 7.5-in 546 x 178 x 191 mmHxWxD Weight 14.35 lbs 6.5kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.