Zoro Homepage

2 channel wireless microphone system with two matched handheld microphones FREQUENCY D

  • Mfr # EDXR/HH38D

  • Zoro # G216066088


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDXR/HH38D
Zoro #
G216066088
UPC #
691281006487
Country of Origin
China

Description

TWO Galaxy Audio HH38 Dynamic Handheld Mic Transmitters with On Off Switch for the EDX Wireless Microphone System Dynamic Cardioid On/Off Switch IR Sync Transmitter to Receiver Plastic Casing Operates on 2 AA Batteries up to 8 hours Alkaline Dimensions: 10.9'' 1.85'' 277 x 47 mm LxDia Weight: 6.9 oz 195 ghe EDX Series is a professional dual channel UHF wireless microphone system. The EDX features 2 internal antennas 1 for each receiver, 16 selectable channels on each receiver, and IR Sync from receiver to transmitter. The EDX has 2 discreet male XLR outputs and 1 combined 1/4'' output on the back of the unit. The output is controlled by a volume control for each receiver, located on the front of the unit. up to 200 foot Range 16 Selectable UHF Frequencies Internal AntennasEDXR Receiver Dual Channel Receiver AF & RF Indicators IR Sync Receiver to Transmitters 1 Mixed 1/4'' Output, 2 Balanced Male XLR Outputs 2 Internal Antennas Non-Diversity Rugged Plastic Casing Available Channels 16 Frequency Range CODE D 584-607 MHz CODE N 518-542 MHz Transmitter Output Level 10 mW Band UHF Operating Range Under Typical Conditions 200' 61 m, actual range depends on RF signal absorption, reflection, and interference. Audio Frequency Response +/-3 dB 60 Hz 16 kHz Total Harmonic Distortion +/-30 kHz deviation 1 kHz tone: <1% Dynamic Range >90 dB A-weighted Operating Temperature Range 14 degrees F to 122 degrees F -10 degrees C to 50 degrees C, battery characteristics may limit this range.EDXR RECEIVER Audio Output Level XLR Connector into 600 Ohms load -12 dBV 1/4-in Connector into 3 k Ohms load -18 dBV Output Impedance XLR Connector 200 Ohms 1/4-in Connector 1 k Ohms Sensitivity -92 dBm Image Rejection >92 dB Dimensions 1.7-in x 8.3-in x 5-in 42 x 210 x 127 mm HxWxD Weight 13.6 oz 390 g Power Requirements 12-18 V dc at 300mA, supplied by external power supply HH38 HANDHELD TRANSMITTER Max Audio Input Level 0 dBV Gain Adjust Trim pot RF Output 10 mW Frequency Response 70 Hz - 10 kHz Dimensions 10.9-in x 1.85-in 277 x 47 mm LxDia. Weight 6.9 oz 195 g without batteries Power Requirements 2 AA-in size alkaline or rechargeable batteries Battery Life About 8 hours Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.