Zoro Homepage

2 channel wireless microphone system with two matched handheld microphones FREQUENCY N

  • Mfr # EDXR/HH38N

  • Zoro # G216066071


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDXR/HH38N
Zoro #
G216066071
UPC #
691281006494
Country of Origin
China

Description

TWO Galaxy Audio HH38 Dynamic Handheld Mic Transmitters with On Off Switch for the EDX Wireless Microphone System Dynamic Cardioid On/Off Switch IR Sync Transmitter to Receiver Plastic Casing Operates on 2 AA Batteries up to 8 hours Alkaline Dimensions: 10.9'' 1.85'' 277 x 47 mm LxDia Weight: 6.9 oz 195 ghe EDX Series is a professional dual channel UHF wireless microphone system. The EDX features 2 internal antennas 1 for each receiver, 16 selectable channels on each receiver, and IR Sync from receiver to transmitter. The EDX has 2 discreet male XLR outputs and 1 combined 1/4'' output on the back of the unit. The output is controlled by a volume control for each receiver, located on the front of the unit. up to 200 foot Range 16 Selectable UHF Frequencies Internal AntennasEDXR Receiver Dual Channel Receiver AF & RF Indicators IR Sync Receiver to Transmitters 1 Mixed 1/4'' Output, 2 Balanced Male XLR Outputs 2 Internal Antennas Non-Diversity Rugged Plastic Casing Available Channels 16 Frequency Range CODE D 584-607 MHz CODE N 518-542 MHz Transmitter Output Level 10 mW Band UHF Operating Range Under Typical Conditions 200 foot 61 m, actual range depends on RF signal absorption, reflection, and interference. Audio Frequency Response +/-3 dB 60 Hz 16 kHz Total Harmonic Distortion +/-30 kHz deviation 1 kHz tone: <1% Dynamic Range >90 dB A-weighted Operating Temperature Range 14 degrees F to 122 degrees F -10 degrees C to 50 degrees C, battery characteristics may limit this range.EDXR RECEIVER Audio Output Level XLR Connector into 600 Ohms load -12 dBV 1/4-in Connector into 3 k Ohms load -18 dBV Output Impedance XLR Connector 200 Ohms 1/4-in Connector 1 k Ohms Sensitivity -92 dBm Image Rejection >92 dB Dimensions 1.7-in x 8.3-in x 5-in 42 x 210 x 127 mm HxWxD Weight 13.6 oz 390 g Power Requirements 12-18 V dc at 300mA, supplied by external power supply HH38 HANDHELD TRANSMITTER Max Audio Input Level 0 dBV Gain Adjust Trim pot RF Output 10 mW Frequency Response 70 Hz - 10 kHz Dimensions 10.9-in x 1.85-in 277 x 47 mm LxDia. Weight 6.9 oz 195 g without batteries Power Requirements 2 AA-in size alkaline or rechargeable batteries Battery Life About 8 hours Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.