Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Color Lightweight Omnidirectional Microphone for Presentations with AT HIROSE 4 PIN Connect

  • Mfr # ES3OBKAT

  • Zoro # G216066286


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES3OBKAT
Zoro #
G216066286
UPC #
691281004049
Country of Origin
China

Description

With a new design and detachable cable, the ES3 is a great choice for an economical headset. The ES3's super lightweight design makes wearing the microphone more comfortable, even for long periods of time, without using excessive pressure to hold the microphone in place. The soft microphone stem allows for easy adjustment of the microphone's position as you wear the headset. These headset microphones work great with many wireless transmitters available. The ES3 can be wired to work with transmitters made by Galaxy Audio, Shure, Sennheiser, AKG, and Audio Technica, as well as most other brands of wireless microphone systems. You can also use the ES3 microphone with most PC sound cards adaptor not included. Our JIB/PB may be used if a wireless transmitter is not available or needed. The JIB/PB will supply phantom power if needed to the headset and adapt the mini connector on the headset to a standard XLR connector so it can be attached to a soundboard. This model is the Audio Technica, AT with the HIROSE 4 PIN Connector Plug Impedance: 2200 ohms Sensitivity: -40dB re.1V/Pa Frequency Response: 20Hz-20KHz Max SPL: 110dB Element: Diameter 4mm Polar Pattern: Omni Element Type: Back Electret Condenser Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.