Zoro Homepage

Cable Tester was designed to test cables quickly and simply. This cable tester works on 6 different

  • Mfr # JIB/CT

  • Zoro # G016082523


product price: $94.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB/CT
Zoro #
G016082523
UPC #
691281600043
Country of Origin
China

Description

Ideal for Musicians, Contractors, and Live Sound Tests 6 Different Connector Types Internal Micro Processor Tests Cable 200 Times Per Second To Detect Intermittent Problems Easy to Read Pass/Fail Indicator Quick and Easy to Use Tests ''Y'' Cables Tests Adapter CablesCable Tester JIB/CT was designed to test cables quickly and simply. This cable tester works on 6 different types of cables: 1/4'' audio, XLR, RCA audio and video, 1/8'', Speakon, and DIN Midi. The CT features a specially designed microprocessor, which tests a cable 200 times per second. A simple 'Pass/Fail' indicator lights up when you plug each side of the cable into the CT and select the number of conductors of the cable.Great for Use in Churches, Schools, and Bands. Side A Connections 1/4-in, 1/8-in Left Mono & Right RCA, Twist-Lock 2 PIN or 4 PIN, Female XLR, & DIN MIDI Side B Connections 1/4-in, 1/8-in Left Mono & Right RCA, Twist-Lock 2 PIN or 4 PIN, Male XLR, & DIN MIDI Indicators Pass/Fail LED Testing Rate 200 Times/Second Controls Rotary switch power and conductor setting Auto Power Off About 5 minutes Power Supplied By 9V Battery Alkaline Battery Life Approximately 100 Hours Alkaline Construction Metal Dimensions 5.91-in x 3.23-in x 2.17-in 150 x 82 x 55 mm HxWxD Weight 11.2 oz 317.5 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.