Zoro Homepage

Check Mate IEC 61672-1 Type II SPL Sound Level Meter w/Software and USB Cable and Backlit Digital D

  • Mfr # CM170

  • Zoro # G216468110


product price: $499.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM170
Zoro #
G216468110
UPC #
691281006449
Country of Origin
Taiwan, Province of China

Description

The CM-170 is an affordable IEC 61672-1 Type II SPL meter that competes with some of the best SPL meters on the market. The CHECK MATES are inexpensive tools that everybody working in loud environments should own. Windscreen and protective case are included with the CHECK MATE models. * The CHECK MATE series SPL Sound Pressure Level meters, first introduced in early 2003, allow musicians, sound contractors, and others to measure SPL in decibels dB. A decibel is defined as the unit for measuring relative loudness of a sound. We have expanded our line from one CHECK MATE SPL Meter to four products in the category. We have sold thousands of units to working musicians, DJs, police departments, sound contractors, racetracks, etc... * The CM-170 is the latest in the line of Galaxy Audio SPL Meters. * Data Logging with Clock feature, Fast/Slow Time Weighting, and Electronic Calibration. * Carry case, windscreen, USB cable, and software for computer. * Freq. Range: 20Hz - 8kHz* Freq. Weighting: A/C* Fast/Slow Time Weighting* Data Logging with Clock* USB Mini Interface* Includes Software and USB Cable for Charging* IEC 61672-1 Type II* Range 30 - 130dB* Accuracy +/- 1.4dB* Electronic Calibration* Standard IEC 61672-1 Class 2, ANSI S1.4 Type 2* Microphone 1/2-in Electret condenser microphone* Accuracy under reference conditions 94dB at 1kHz +/-1.4 dB* Level Range: Lo: 30 - 90dB; Med: 50 - 110dB; Hi: 70 - 130dB; Auto: 30 - 130dB* Frequency Range 20Hz 8kHz* Frequency Weighting A/C* Time Weighting Fast, Slow* Auxiliary Outputs AC Signal Output, 1 Vrms at FS Full Scale FS: Means the upper limit of each level range.* DC Output 10mV / dB* Dynamic Range 60 dB* Display Liquid Crystal Display* Digital Display Digits: 4* Resolution: 2dB* Update: 0.5 sec* Analog Display Bar Graph: 30 Segments* Resolution: 2dB* Update: 50 mS* Auto Power Off About 30 minutes* Alarm Function Over, Under* Data Logging Capacity 64,000 Records* Power Supplied By 4 AAA, NEDA 24A, IEC LR03 batteries not included* Battery Life Approximately 24 Hours Alkaline* Operation Temperature 0 Degrees C to 40 Degrees C 32 Degrees F to 104 Degrees F <90% R.H.* Storage Temperature -10 Degrees C to 60 Degrees C 14 Degrees F to 140 Degrees F* Dimensions 10.4-in x 2.5-in x 1.1-in 264 x 63 x 29 mm HxWxD* Weight with batteries 8.64 oz 245

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.