Zoro Homepage

Dynamic Cardioid Vocal Mic with switch. Includes 15ft XLR-F to 1/4-in cable

  • Mfr # RT66P

  • Zoro # G716449442


product price: $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT66P
Zoro #
G716449442
UPC #
691281807947
Country of Origin
China

Description

The RT-66 employs a cardioid dynamic cartridge, reducing noise from the side and back of the microphone. A strong, wire-mesh, spherical front grille contains a highly effective wind and pop filter and internal features minimize handling noise. Built to handle day to day use, the RT-66 microphone provides excellent vocal or speech reproduction on lecterns and stages, and is a popular choice for use in live music performance, public auditoriums, churches, convention halls, and schools. * Frequency Response: 50Hz - 15KHz* Impedance: 250 Ohm* Cable Size: 15.25-feet* Weight: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.