Zoro Homepage

Lapel/Lavalier Mic Portable Compact Wireless

  • Mfr # GT-VX

  • Zoro # G116082546


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-VX
Zoro #
G116082546
UPC #
691281009723
Country of Origin
China

Description

Easy set up, user-friendly, compact battery powered wireless lavalier microphone system Transmits quality audio seamlessly to the receiver, which simply plugs into your PA system, speaker, computer or smartphone Powered by long lasting internal lithium batteries boasting 6 hours battery life per charge Compact lightweight design provides comfort for extended periods of use A 50 ft. operating range allows for maximum mobility while staying connected Great for broadcast interviews, YouTube videos, Facebook Live presentations, wedding videos, office professionals, and more.In today's cyber world, we use our smart phones for everything; gaming, social media, news updates, shopping, pictures, and video. Getting rich, clear, articulate audio while recording video can be especially difficult when standing away from the microphone. The Galaxy Trek wireless lavalier microphone system transmits seamlessly to the Trek wireless receiver, which simply plugs into the 3.5mm headphone jack of your smart phone, delivering quality audio to your video recording.The Galaxy Trek Portable Wireless Lavalier microphone will also plug directly in to most powered speaker inputs 1/8'' & 1/4''. This conveniently adds a wireless microphone to any powered speakers you may already have. The Galaxy Trek portable lavalier microphone system is powered by long lasting internal lithium batteries located in both the transmitter and receiver. Charging is quick and easy with the included micro USB cable. The system also includes two adapter cables for both Android and Apple iOS smart devices.The Galaxy Trek microphone headset system delivers quality wireless audio to numerous ''on the go'' applications. Aerobics instructors, teachers, videographers, live streamers, presenters, auctioneers, YouTubers, podcasters, among many others will find this convenience a plus. 2.4GHz Wireless Transmission Compact Light-Weight Design Full Range Microphone Easy Set Up 50 ft Operating Range 6 Hours Battery LifeFrequency Range: 2.4GHz Frequency Hopping Bandwidth: 24MHz Frequency Response: 20Hz-20KHz Audio: 16bit, 44.1KHz S/N Ratio: >63dB Pairing: Auto-Match Included Accessories: Detachable Belt Clip, Cell Phone Adapter Cables Black-iPhone and Red-Android, 1/8-in to 1/4-in Adapter, USB Charging Cable, 19.7-in Female to Male Extension Cable, Element Mic Clip Windscreen GT-TV TRANSMITTER Controls: On/Off Power Switch, Volume Control Element: Uni

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.